Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/4 in.4 Flutes, TiCN

  • Mfr # 220-001142

  • Zoro # G4351061


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-001142
Zoro #
G4351061
UPC #
888226028790
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Overall Length
3 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
No
Finish
Ticn
End Mill Style
Ball Nose
List Number
220
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Ball End Mill
Shank Type
Straight
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, K, M, P, S
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Flute Spacing
Fixed

Description

Ball End Mill, 0.75 in Milling Dia., Carbide, TiCN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.