Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/8" Dia, 1-3/8" Cut, Carbide

  • Mfr # 273-371375D

  • Zoro # G7288620


product price: $59.89
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
273-371375D
Zoro #
G7288620
UPC #
888226212915
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
1.375 in
Shank Dia.
3/8 in
Overall Length
3 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
42 Degrees
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Steel (P) Compatibility
No
Finish
ZrN
Shank Type
Straight
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
273
Hardened (H) Compatibility
No
Item
Square End Mill
Cast Iron (K) Compatibility
No
Measurement System
Inch
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
ZrN
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker
Chip-Breaker Not Included
Series
Avalanche
Flute Spacing
Fixed
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.375 in Milling Dia., Carbide, ZrN, Non-Coolant Through, Straight, Length of Cut 1.375 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.