End Mill, 3/8" Dia, 7/8" Cut, Carbide
- Mfr # CEM38F3
- Zoro # G9431301
product price:Â
$
52.29
/ea
Key Features
Number of Flutes
3
End Mill Style
Square
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Milling Diameter
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEM38F3
- Zoro #
- G9431301
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 3
- End Mill Style
- Square
- Finish
- Bright (Uncoated)
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- List Number
- CEM
- Single End/Double End
- Single
- Grade
- C2 Micro Grain
- Cutting Direction
- Right Hand
- Item
- Square End Mill
- Helix Angle
- Variable
- Material Grade - Machining
- C2 Micrograin
- Measurement System
- Inch
- Finish - Machining
- Uncoated
- Series
- Primate
Dimensions
- Length of Cut
- 0.875 in
- Milling Diameter
- 3/8"
- Dimension Type
- Fractional Inch
- Overall Length
- 2 1/2 in
- Milling Dia.
- 0.375 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Square End Mill, 0.375 in Milling Dia., Uncoated, Length of Cut 0.875 in, Overall Length 2 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.