Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/8 in.2 Flutes, TiN

  • Mfr # 213-001009

  • Zoro # G4353469


product price: $37.79
/ea

Key Features

Measurement System
Inch
Milling Diameter
3/8"
Overall Length
3 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-001009
Zoro #
G4353469
UPC #
888226023641
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
3 in
Length of Cut
1.125 in
Milling Dia.
0.375 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Single End/Double End
Single
End Mill Material
Carbide
List Number
202
End Mill Application
Roughing/Finishing
Grade
General Purpose
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.375 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.