Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 4 Flutes, Bright

  • Mfr # 206-888881

  • Zoro # G4173051


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-888881
Zoro #
G4173051
UPC #
888226263290
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Size Range
1/8 in to 1/2 in
Milling Dia.
0.1250", 0.1875", 0.2500", 0.3750", and 0.5000"
Neck Dia.
0.0000"
Smallest Mill Dia.
1/8 in
Largest Milling Dia.
1/2 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Straight
Item
End Mill Set
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Case Material
Plastic
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
List Number
206
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing, Roughing
End Mill Style
Square
Number of Pieces
5
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Measurement System
Inch
Drilling Tool Configuration
Set
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Material - Machining
Carbide
Finish - Machining
Uncoated
Primary Material Application ISO Code
H, K, N, P

Description

End Mill Set, Carbide, Uncoated, 1/8 in to 1/2 in, Center Cutting, 5, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.