Zoro Homepage

End Mill, 4 Flutes, TiAlN

  • Mfr # 206-888882

  • Zoro # G4173045


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-888882
Zoro #
G4173045
UPC #
888226263306
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Dia.
0.1250", 0.1875", 0.2500", 0.3750", and 0.5000"
Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Size Range
1/8 in to 1/2 in
Neck Dia.
0.0000"
Largest Milling Dia.
1/2 in
Smallest Mill Dia.
1/8 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Case Material
Plastic
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Number of Pieces
5
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Shank Type
Straight
End Mill Application
Finishing, Roughing
Finish
AlTiN
Cast Iron (K) Compatibility
No
List Number
206
End Mill Style
Square
Item
End Mill Set
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Set
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
AlTiN
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P

Description

End Mill Set, Carbide, AlTiN, 1/8 in to 1/2 in, Center Cutting, 5, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.