Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/16 in., 2 Flutes, TiCN

  • Mfr # 204-602716

  • Zoro # G4358737


product price: $31.15
/ea

Key Features

Measurement System
Inch
Milling Diameter
13/16"
Overall Length
2 1/2 in
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602716
Zoro #
G4358737
UPC #
888226130196
Country of Origin
United States

Dimensions

Milling Diameter
13/16"
Overall Length
2 1/2 in
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Ticn
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Grade
General Purpose
Shank Type
Straight
End Mill Material
Carbide
List Number
204
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Material - Machining
Carbide
Finish - Machining
TiCN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiCN, Straight, Inch, 0.06 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.