Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/16 in., 2 Flutes, TiN

  • Mfr # 204-602703

  • Zoro # G4358789


product price: $28.39
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Milling Diameter
13/16"
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-602703
Zoro #
G4358789
UPC #
888226130103
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
13/16"
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Corner Radius
0.03 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Tin
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Shank Type
Straight
List Number
204
End Mill Material
Carbide
Single End/Double End
Single
Grade
General Purpose
Item
Corner Radius End Mill
Finish - Machining
TiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, TiN, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.