Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/16 in.2 Flutes, TiN

  • Mfr # 213-001031

  • Zoro # G4353408


product price: $33.95
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213-001031
Zoro #
G4353408
UPC #
888226023764
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
1.125 in
Shank Dia.
5/16 in
Overall Length
3 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
202
Cast Iron (K) Compatibility
No
Item
Square End Mill
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Shank Type
Straight
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Super Alloy (S) Compatibility
No
Finish
Tin
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.