Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/16 in.4 Flutes, TiCN

  • Mfr # 215-001029

  • Zoro # G4353189


product price: $38.35
/ea

Key Features

Measurement System
Inch
Overall Length
3 in
Milling Diameter
5/16"
Number of Flutes
4
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215-001029
Zoro #
G4353189
UPC #
888226024990
Country of Origin
United States

Dimensions

Overall Length
3 in
Milling Diameter
5/16"
Length of Cut
1.125 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Milling Dia.
0.3125 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Square
Finish
Ticn
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Grade
General Purpose
Item
Square End Mill
Shank Type
Straight
List Number
203
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.