Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/8 in.4 Flutes, TiCN

  • Mfr # 215-001072

  • Zoro # G4353076


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215-001072
Zoro #
G4353076
UPC #
888226025201
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
2.25 in
Shank Dia.
5/8 in
Overall Length
5 in
Milling Dia.
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
List Number
203
Shank Type
Straight
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Finish
Ticn
End Mill Style
Square
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Square End Mill
Super Alloy (S) Compatibility
No
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
TiCN
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Flute Type
Spiral
Secondary Material Application ISO Code
H, K, N, P

Description

Square End Mill, 0.625 in Milling Dia., Carbide, TiCN, Non-Coolant Through, Straight, Length of Cut 2.25 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.