Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 7/16 in.2 Flutes, TiN

  • Mfr # 213-001051

  • Zoro # G4353380


product price: $61.15
/ea

Key Features

Measurement System
Inch
Milling Diameter
7/16"
Overall Length
4 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213-001051
Zoro #
G4353380
UPC #
888226023801
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Overall Length
4 in
Length of Cut
2 in
Dimension Type
Fractional Inch
Shank Dia.
7/16 in
Milling Dia.
0.4375 in

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Tin
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Shank Type
Straight
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Item
Square End Mill
List Number
202
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
TiN
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, TiN, Non-Coolant Through, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.