Shop ZORO SELECT
See all product information
Create Account
End Mill, 9/16" Dia, 1-1/4" Cut, Carbide
- Mfr # CEM916F2TICN
- Zoro # G9435002
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Finish
Ticn
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEM916F2TICN
- Zoro #
- G9435002
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Square
- Finish
- Ticn
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- List Number
- CEM
- Helix Angle
- Variable
- Grade
- C2 Micro Grain
- Single End/Double End
- Single
- Item
- Square End Mill
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material Grade - Machining
- C2 Micrograin
- Finish - Machining
- TiCN
- Series
- Primate
Dimensions
- Length of Cut
- 1.25 in
- Milling Diameter
- 9/16"
- Dimension Type
- Fractional Inch
- Overall Length
- 3 1/2 in
- Milling Dia.
- 0.5625 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Square End Mill, 0.5625 in Milling Dia., TiCN, Length of Cut 1.25 in, Overall Length 3 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.