Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, nACRo, 0.250" Shank dia., Carbide

  • Mfr # HGW40250-00

  • Zoro # G3023443


product price: $24.49
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW40250-00
Zoro #
G3023443
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Milling Dia.
0.25 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Item
Square End Mill
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Shank Type
Straight
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
List Number
1030
Finish
nACRo
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
Material Grade - Machining
Micrograin
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
nACRo
Series
Hurrimill
Secondary Material Application
Stainless Steel
Flute Spacing
Variable
Primary Material Application ISO Code
H, K, P, S
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application ISO Code
M

Description

Square End Mill, 0.25 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.