Shop ZORO SELECT
See all product information
Create Account
End Mill, nACRo, 0.250" Shank dia., Carbide
- Mfr # HGWS70250-00.312
- Zoro # G3023988
product price:Â
$
54.69
/ea
Sold in multiples of 3 for
$164.07
Key Features
Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
0.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HGWS70250-00.312
- Zoro #
- G3023988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimension Type
- Decimal inch
- Milling Diameter
- 0.2500"
- Length of Cut
- 0.313 in
- Shank Dia.
- 1/4 in
- Overall Length
- 2 in
- Corner Radius
- 0.000 in
- Milling Dia.
- 0.25 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Square End Mill, 0.25 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.313 in, Overall Length 2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.