Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, nACRo, 0.312" Shank dia., Carbide

  • Mfr # HGWL70312-01

  • Zoro # G3025038


product price: $56.89
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWL70312-01
Zoro #
G3025038
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
1.125 in
Shank Dia.
5/16 in
Overall Length
3 in
Corner Radius
0.01 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Stainless (M) Compatibility
Yes
Shank Type
Straight
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
nACRo
Cutting Direction
Right Hand
End Mill Style
Corner-Radius
Cast Iron (K) Compatibility
Yes
Helix Angle
30 Degrees
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
List Number
1040
Super Alloy (S) Compatibility
Yes
Measurement System
Inch
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
nACRo
Series
Hurrimill
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, P, S

Description

Corner Radius End Mill, 0.3125 in Milling Dia., nACRo, Straight, Inch, 0.01 in, 1.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.