Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, nACRo, 0.500" Shank dia., Carbide

  • Mfr # HGW50500-00

  • Zoro # G3023708


product price: $68.69
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGW50500-00
Zoro #
G3023708
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
1/2"
Length of Cut
1 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Item
Square End Mill
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
List Number
1035
Helix Angle
30 Degrees
Shank Type
Straight
Finish
nACRo
End Mill Application
Roughing/Finishing
Shank Type - Machining
Straight
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
nACRo
Material Grade - Machining
C2 Micrograin
Material Applications
Aluminum, Brass, Bronze, Copper, Inconel, Iron, Nickel, Plastic, Stainless Steel, Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P, S
Series
Hurrimill
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Variable
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Square End Mill, 0.5 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.