Zoro Homepage

End Mill, nACRo, 0.750" Shank dia., Carbide

  • Mfr # HGWS40750-00

  • Zoro # G3023419


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.7500"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGWS40750-00
Zoro #
G3023419
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.7500"
Length of Cut
0.875 in
Shank Dia.
3/4 in
Overall Length
3 in
Milling Dia.
0.75 in
Corner Radius
0.000 in

Description

Square End Mill, 0.75 in Milling Dia., Carbide, nACRo, Straight, Length of Cut 0.875 in, Overall Length 3 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.