Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Set, 1/8" Dia, Carbide

  • Mfr # 273-888882

  • Zoro # G7338521


product price: $226.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
3
Finish
ZrN
Case Material
Plastic
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
273-888882
Zoro #
G7338521
UPC #
888226263528
Country of Origin
United States

Dimensions

Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Dimension Type
Fractional Inch
Size Range
1/8 in to 1/2 in
Smallest Mill Dia.
1/8 in
Largest Milling Dia.
1/2 in
Overall Length
6"
Length of Cut
1/2", 5/8", 3/4", 1-1/8", 1-1/4"
Shank Dia.
1/8", 3/16", 1/4", 3/8", 1/2"
Neck Dia.
0.0000"

Details

End Mill Style
Square
Number of Flutes
3
Finish
ZrN
Case Material
Plastic
Number of Pieces
5
List Number
273
End Mill Application
Finishing, Roughing
End Mill Material
Carbide
Item
End Mill Set
Shank Type
Straight
Helix Angle
42 Degrees
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Drilling Tool Configuration
Set
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Carbide
Finish - Machining
ZrN
Cutting Direction
Right Hand
Primary Material Application ISO Code
N

Description

End Mill Set, Carbide, ZrN, 1/8 in to 1/2 in, Center Cutting, 5, Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.