Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Uncoated, 0.187" Shank dia.

  • Mfr # AFT30187-01

  • Zoro # G3030078


product price: $29.39
/ea
Sold in multiples of 3 for $88.17

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT30187-01
Zoro #
G3030078
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
0.625 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.1875 in
Corner Radius
0.01 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
List Number
1020
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Finish
Bright (Uncoated)
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Item
Corner Radius End Mill
Hardened (H) Compatibility
Yes
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
Micrograin
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Alumigator
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Uncoated, Straight, Inch, 0.01 in, 0.625 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.