Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Uncoated, 0.187" Shank dia.

  • Mfr # GWA30156

  • Zoro # G3338443


product price: $16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWA30156
Zoro #
G3338443
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
0.5 in
Shank Dia.
187/1000 in
Overall Length
2 in
Milling Dia.
0.1875 in
Corner Radius
0.000 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type
Straight
End Mill Style
Square
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Item
Square End Mill
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
Helix Angle
30 Degrees
List Number
1025
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
Micrograin
Finish - Machining
Uncoated
Series
Alumigator
Flute Spacing
Fixed
Material - Machining
Carbide
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 187/1000 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.