Zoro Homepage

End Mill, Uncoated, 0.187" Shank dia.

  • Mfr # GWA30187

  • Zoro # G3338437


product price: $16.49
/ea
Sold in multiples of 5 for $82.45

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.1875"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWA30187
Zoro #
G3338437
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.1875"
Length of Cut
0.625 in
Shank Dia.
187/1000 in
Overall Length
2 in
Milling Dia.
0.1875 in
Corner Radius
0.000 in

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 187/1000 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.