Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Uncoated, 0.375" Shank dia.

  • Mfr # GWA30375

  • Zoro # G3338732


product price: $31.15
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3750"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWA30375
Zoro #
G3338732
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3750"
Length of Cut
1 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Cutting Direction
Right Hand
List Number
1025
Stainless (M) Compatibility
Yes
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
Item
Square End Mill
Measurement System
Metric
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Series
Alumigator
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Material - Machining
Carbide

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.