Zoro Homepage

End Mill, ZrN, 0.250" Shank dia., Carbide

  • Mfr # GWA30250Z

  • Zoro # G3338531


product price: $20.39
/ea
Sold in multiples of 4 for $81.56

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.2500"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWA30250Z
Zoro #
G3338531
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.2500"
Length of Cut
0.75 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Milling Dia.
0.25 in

Description

Square End Mill, 0.25 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.