Zoro Homepage

End Mill, ZrN, 0.312" Shank dia., Carbide

  • Mfr # GWAXLSU30312Z

  • Zoro # G3027530


product price: $36.79
/ea

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWAXLSU30312Z
Zoro #
G3027530
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
0.437 in
Shank Dia.
39/125 in
Overall Length
4 in
Corner Radius
0.000 in
Neck Length
2.875 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
End Mill Application
Roughing/Finishing
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
List Number
1026
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Square End Mill
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Finish
ZrN
Measurement System
Metric
Material Grade - Machining
Micrograin
Shank Type - Machining
Straight
Finish - Machining
ZrN
Series
Alumigator
Primary Material Application ISO Code
N
Material - Machining
Carbide
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Primary Material Application
Aluminum

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, ZrN, Straight, Length of Cut 0.437 in, Overall Length 4 in, Shank Dia. 39/125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.