Endmill Holder, Single Contact, 8000 RPM
Mfr # CAT40SLN1/2-1.75
Zoro # G312007367
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Projection
1.75 in
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
Body Diameter
1.75 in
Speed - Maximum
8,000 RPM
Coolant Supply
Coolant Through-Spindle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT40SLN1/2-1.75
Zoro #
G312007367
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Body Diameter
1.75 in
Bore Diameter
0.5 in
Overall Diameter
2 1/2 in
Body Width
1.75 in
Taper Size
CAT40
Nose Diameter
1.25 in
Details
Item
Endmill Holder
Projection
1.75 in
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
Speed - Maximum
8,000 RPM
Coolant Supply
Coolant Through-Spindle
Measurement System
Inch
Contact Type
Single Contact
Bore Tolerance
H7
Product Type
End Mill Holder
Description
Endmill Holder, Taper Size CAT40, Projection 1.75 in, Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.