Zoro Homepage

Endmill Holder, Single Contact, 8000 RPM

  • Mfr # CAT40SLN1/8

  • Zoro # G812007324


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Body Width
1.75 in
Overall Diameter
2 1/2 in
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40SLN1/8
Zoro #
G812007324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
1.75 in
Overall Diameter
2 1/2 in
Bore Diameter
0.125 in
Taper Size
CAT40
Nose Diameter
0.69 in
Body Diameter
1.75 in

Details

Item
Endmill Holder
Coolant Supply
Coolant Through-Spindle
Contact Type
Single Contact
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
Speed - Maximum
8,000 RPM
Product Type
End Mill Holder
Measurement System
Inch
Projection
2.375 in
Bore Tolerance
H7

Description

Endmill Holder, Taper Size CAT40, Projection 2.375 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.