Zoro Homepage

Endmill Holder, Single Contact, 8000 RPM

  • Mfr # CAT40SLN3/4-1.75

  • Zoro # G412007335


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Speed - Maximum
8,000 RPM
Taper Size
CAT40
Product Type
End Mill Holder
Contact Type
Single Contact
Body Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40SLN3/4-1.75
Zoro #
G412007335
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Body Width
1.75 in
Nose Diameter
1.75 in
Bore Diameter
0.75 in
Overall Diameter
2 1/2 in
Body Diameter
1.75 in

Details

Item
Endmill Holder
Speed - Maximum
8,000 RPM
Product Type
End Mill Holder
Contact Type
Single Contact
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
Bore Tolerance
H7
Projection
1.75 in
Coolant Supply
Coolant Through-Spindle
Measurement System
Inch

Description

Endmill Holder, Taper Size CAT40, Projection 1.75 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.