Zoro Homepage

Endmill Holder, Single Contact, 8000 RPM

  • Mfr # CAT50SLN5/8

  • Zoro # G412007366


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Body Width
2.75 in
Taper Size
CAT50
Measurement System
Inch
Coolant Supply
Coolant Through-Spindle
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50SLN5/8
Zoro #
G412007366
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
2.75 in
Taper Size
CAT50
Nose Diameter
1.5 in
Overall Diameter
3 7/8 in
Bore Diameter
0.625 in
Body Diameter
2.75 in

Details

Item
Endmill Holder
Measurement System
Inch
Coolant Supply
Coolant Through-Spindle
Projection
4 in
Features
Designed to Deliver Reliable PerFormance Characteristics for Value-Conscious Customers, Great Choice for Shops Looking for Quality Tool Holding Solutions that Won't Break the Bank, Reduces the Play Between the Tool Shank and the Bore for Improved Tool Life
Bore Tolerance
H7
Product Type
End Mill Holder
Speed - Maximum
8,000 RPM
Contact Type
Single Contact

Description

Endmill Holder, Taper Size CAT50, Projection 4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.