Zoro Homepage

Engineering Tech Sheet, Grinding Wheels

  • Mfr # 5DFE7

  • Zoro # G3059847


product price: $3.89
/ea

Key Features

Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet E27
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFE7
Zoro #
G3059847
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
1/64"
Height
11 in
Height (In.)
11 in
Depth (In.)
0.015 in
Width (In.)
8 1/2 in

Details

Item
Engineering Technical Data Sheet
Language
English
Subject Matter
Hot Sheet E27
Type
Hot Sheet E27
For Use With
Cutting Tools, Engineering Reference, Machining
Provides
Standard Grinding Wheel Faces, Standard Grinding Wheel Shapes, Standard Grinding Wheels Markings, Standard Mounted Wheel Points Shapes & Dimensions
Includes
Tables from Black Book Pages 114-121
Number of Pages
1
Material
Laminated Paper
Number of Sheets Included
1

Description

Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E27, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 114-121, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.