Zoro Homepage

Engineering Tech Sheet, Tap Drill Formula

  • Mfr # 5DFE2

  • Zoro # G0424094


product price: $6.39
/ea

Key Features

Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet E22
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFE2
Zoro #
G0424094
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
1/64"
Height
11 in
Height (In.)
11 in
Depth (In.)
0.015 in
Width (In.)
8 1/2 in

Details

Item
Engineering Technical Data Sheet
Language
English
Subject Matter
Hot Sheet E22
Provides
Dimensions Of Counterboring/Countersinking For Socket Head Cap Screws, Hole Coordinates For Equally Spaced Holes, Hole Saw Cutting Speeds, Recommended Drilling Sizes For Tapping, Speeds And Feeds For High Speed Twist Drills, Tapping Drill Formula
Includes
Tables from Black Book Pages 22, 38, 39, 43, 48
Type
Hot Sheet E22
For Use With
Cutting Tools, Engineering Reference, Machining
Number of Pages
1
Material
Laminated Paper
Number of Sheets Included
1

Description

Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E22, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 22, 38, 39, 43, 48, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.