Zoro Homepage

Engineering TechSheet, Keyways and Shafts

  • Mfr # 5DFE5

  • Zoro # G2756022


product price: $3.89
/ea

Key Features

Language
English
Width
8 1/2 in
Depth
1/64"
Subject Matter
Hot Sheet E25
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DFE5
Zoro #
G2756022
UPC #
-
Country of Origin
China

Dimensions

Width
8 1/2 in
Depth
1/64"
Height
11 in
Depth (In.)
0.015 in
Height (In.)
11 in
Width (In.)
8 1/2 in

Details

Item
Engineering Technical Data Sheet
Language
English
Subject Matter
Hot Sheet E25
Provides
Inch And Metric ANSI Clearance Shaft Limits And Fits, Inch And Metric Keys And Keyways, Keyway Formula
Includes
Tables from Black Book Pages 71-75
For Use With
Cutting Tools, Engineering Reference, Machining
Number of Pages
1
Type
Hot Sheet E25
Material
Laminated Paper
Number of Sheets Included
1

Description

Engineering Technical Data Sheet, Language English, Product Type Technical Data Sheet, Subject Matter Hot Sheet E25, Material Laminated Paper, Height 11 in, Width 8 1/2 in, Includes Tables from Black Book Pages 71-75, Number of Sheets Included 1, For Use With Cutting Tools, Engineering Reference, Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.