Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engineers Black Book, Manual, 220 Pages

  • Mfr # EBB3INCH

  • Zoro # G5582941


product price: $38.39
/ea

Key Features

Language
English
Width
4 1/2 in
Depth
3/4"
Subject Matter
Manual
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBB3INCH
Zoro #
G5582941
UPC #
-
Country of Origin
China

Dimensions

Width
4 1/2 in
Depth
3/4"
Height
6 1/2 in
Depth (In.)
0.75 in
Width (In.)
4 1/2 in
Height (In.)
6 1/2 in

Details

Item
Engineers Black Book
Language
English
Subject Matter
Manual
Number of Pages
220
Provides
Coolants, Drawing Standards, Equivalent Charts, Feeds, Formulas, Hardening, Keys, Keyways, Lubricants, Material Weights, Sheet Metal, Speeds, Spur Gear Calculations, Tapping Drill Sizes, Tempering Surface Coatings, Wire Gages
Type
Manual
For Use With
Cutting Tools, Engineering Reference, Fasteners, Machining
Includes
Reference Guide
Number of Sheets Included
220

Description

Engineers Black Book, Language English, Product Type Reference Guide, Subject Matter Manual, Height 6 1/2 in, Width 4 1/2 in, Includes Reference Guide, Number of Sheets Included 220, For Use With Cutting Tools, Engineering Reference, Fasteners, Machining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.