Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool, Overall 2" L, 3/16" dia.

  • Mfr # 719-187200

  • Zoro # G0991833


product price: $21.69
/ea
Sold in multiples of 6 for $130.14

Key Features

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
7/16 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719-187200
Zoro #
G0991833
UPC #
888226214766
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/16 in
Length of Cut
7/16 in
Split Length
7/16 in
Tip Dia.
0.008 in
Tip Diameter
0.008 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Single
Material
Solid Carbide
Shape
Conical
Finish
Bright (Uncoated)
Item
Engraving Tool
Angle
90 Degrees
Cutting Direction
Right Hand
Application
Metalworking
End
Single
Measurement System
Inch
Drilling Tool Configuration
Individual
List Number
713
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Tip Angle
90 Degrees
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
End Mill Application
Finishing
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Point Type
Pointed

Description

Engraving Tool, Single, 90 Degrees , Carbide, Uncoated, Inch, 0.008 in, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.