Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool, Overall 2.5" L, 5/16"dia

  • Mfr # 719-312250

  • Zoro # G0991903


product price: $46.85
/ea
Sold in multiples of 3 for $140.55

Key Features

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719-312250
Zoro #
G0991903
UPC #
888226214780
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
1/2 in
Split Length
1/2 in
Tip Dia.
0.008 in
Tip Diameter
0.008 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Single
Material
Solid Carbide
Angle
90 Degrees
Cutting Direction
Right Hand
Application
Metalworking
Item
Engraving Tool
End
Single
Finish
Bright (Uncoated)
Shape
Conical
Number of Pieces
1
Tip Angle
90 Degrees
Drilling Tool Configuration
Individual
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
List Number
713
Measurement System
Inch
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Point Type
Pointed

Description

Engraving Tool, Single, 90 Degrees , Carbide, Uncoated, Inch, 0.008 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.