Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engraving Tool, Overall 3" L, 3/16" dia.

  • Mfr # 729-187300

  • Zoro # G0995762


product price: $38.49
/ea
Sold in multiples of 4 for $153.96

Key Features

Overall Length
3 in
Shank Dia.
3/16 in
Length of Cut
7/16 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
729-187300
Zoro #
G0995762
UPC #
888226215084
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/16 in
Length of Cut
7/16 in
Split Length
7/16 in
Tip Dia.
0.0080 in
Tip Diameter
0.008 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Number of Flutes
1
Single End/Double End
Double
Application
Metalworking
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Material
Solid Carbide
Item
Engraving Tool
End
Double
Shape
Conical
Angle
90 Degrees
Number of Pieces
1
Drilling Tool Configuration
Individual
Measurement System
Inch
Tip Angle
90 Degrees
List Number
713
Material Applications
Alloy Steel, Cast Iron, Hardened Steel, Non-Ferrous Materials, Stainless Steel, Steel
Cutting Direction - Machining
Right Hand
End Mill Application
Finishing
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, P, S
Point Type
Pointed

Description

Engraving Tool, Double, 90 Degrees , Carbide, Uncoated, Inch, 0.0080 in, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.