Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Nylon, 3/8 in Thick, Gray, 2 ft W x 3 ft L

  • Mfr # 49Y276

  • Zoro # G7777052


product price: $47.59
/ea

Key Features

Overall Width
2 ft
Overall Length
3 ft
Color
Gray
Backing Material
Vinyl
Surface Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49Y276
Zoro #
G7777052
UPC #
662641897120
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
3 ft
Size
2 ft x 3 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Gray
Backing Material
Vinyl
Surface Material
Nylon
Indoor/Outdoor
Indoor
Edge Style
Beveled
Standards
ASTM 5252-98a, ASTM D1894-08, ASTM D3936-05, ASTM D412, ASTM D6540-05, CPSC FF 1-70
Mat Shape
Rectangle
Scrape/Dry
Dry
Mat Weaving
Cut Pile
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
No
Antimicrobial
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Printed Image or Message
None
For Surface Type
Carpet, Floors, Rugs
Face Material Weight
24 oz/sq yd
Stripe Pattern
Solid/No Stripes
Surface Design
Cut Pile
Crush Resistant
Yes
Mat Type
Entrance Mat
Surface Application
Drying
Backing Material and Surface Material
Nylon Fiber
Application
Indoor

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Edge Style Beveled, Face Material Weight 24 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 3 ft, Overall Width 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.