Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Olefin, 1/4 in Thick, Charcoal, 3 ft W x 5 ft L

  • Mfr # 6PWF8

  • Zoro # G3700837


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Backing Material
Vinyl
Surface Material
Olefin
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PWF8
Zoro #
G3700837
UPC #
662641896758
Country of Origin
United States

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
1/4 in

Details

Item
Entrance Mat
Color
Charcoal
Backing Material
Vinyl
Surface Material
Olefin
Indoor/Outdoor
Indoor
Edge Style
Flat
Brake Fluid Resistant
No
Antimicrobial
No
Mat Shape
Rectangle
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Standards
DOC FF 1-70
Mat Weaving
Cut Pile
Scrape/Dry
Dry
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Indoor
Stripe Pattern
Solid/No Stripes
Face Material Weight
15 oz/sq yd
Printed Image or Message
None
Surface Design
Cut Pile
Mat Type
Entrance Mat
Surface Application
Drying
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Charcoal, Edge Style Flat, Face Material Weight 15 oz/sq yd, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.