Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, 3/8 in Thick, Blue, 4 ft W x 6 ft L

  • Mfr # 9F838

  • Zoro # G7433973


product price: $115.20
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
6 ft
Color
Blue
Backing Material
Vinyl
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9F838
Zoro #
G7433973
UPC #
662641020061
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Size
4 ft x 6 ft
Thickness
3/8 in

Details

Item
Entrance Mat
Color
Blue
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat
Oil Resistant
No
Brake Fluid Resistant
No
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Antimicrobial
No
Standards
ASTM D2859, ASTM D3884-01, ASTM D5252-98a, ASTM D6540-05, CPSC FF 1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Application
Entranceways, Hospital Entrances, Lobbies, Schools
Crush Resistant
Yes
Series
109 Brush-Step
Launderable
Yes
ADA Compliant
No
Face Material Weight
18 oz/sq yd
NFSI High Traction Certified
No
Printed Image or Message
None
Resistance Properties
Abrasion Resistant
Surface Design
Ribbed
For Surface Type
Carpet, Floors, Rugs
Welding Safe
No
Surface Application
Scraping and Drying
Reversible
No
Mat Type
Entrance Mat
Autoclavable
No
Does Not Contain
DOP
Stripe Pattern
Solid/No Stripes
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant No, Application Entranceways, Hospital Entrances, Lobbies, Schools, Backing Material Vinyl, Color Blue, Crush Resistant Yes, Does Not Contain DOP, Edge Style Flat, Face Material Weight 18 oz/sq yd, For Surface Type Carpet, Floors, Rugs, Indoor/Outdoor Indoor, Launderable Yes, Mat Type Entrance Mat, NFSI High Traction Certified No, Overall Length 6 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.