Zoro Homepage

Entrance Mat, Polypropylene, 5/16 in Thick, Burgundy, 4 ft W x 60 ft L

  • Mfr # 36EA80

  • Zoro # G1843339


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
60 ft
Size
4 ft x 60 ft
Color
Burgundy
Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36EA80
Zoro #
G1843339
UPC #
190735473054
Country of Origin
India

Dimensions

Overall Width
4 ft
Overall Length
60 ft
Size
4 ft x 60 ft
Thickness
5/16 in

Details

Item
Entrance Mat
Color
Burgundy
Backing Material
Vinyl
Surface Material
Polypropylene
Indoor/Outdoor
Indoor
Edge Style
Flat/Straight
Mat Weaving
Cut Pile
Mat Shape
Rectangle
Application
Indoor
Surface Design
Cut Pile
Edge Material
Vinyl
Mat Type
Entrance Mat
Color Family
Reds
Backing Material and Surface Material
Polypropylene

Description

Entrance Mat, Backing Material Vinyl, Color Burgundy, Edge Style Flat/Straight, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Overall Length 60 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.