Zoro Homepage

Envelope, Side Open, Legal, Blue, PK5

  • Mfr # 2LJW5

  • Zoro # G1975863


product price: $4.85
/pk 5, $0.97/ea

Key Features

Color
Blue
Material
Paper, Plastic
Width
10 1/4 in
Height
14 9/16 in
Sheet Size
8-1/2 x 14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2LJW5
Zoro #
G1975863
UPC #
190735448359
Country of Origin
China

Dimensions

Width
10 1/4 in
Height
14 9/16 in
Sheet Size
8-1/2 x 14 in
Compatible Sheet Height
14 in
Overall Height
14 5/8 in
Compatible Sheet Width
8 1/2 in
Overall Width
10 1/4 in

Details

Item
File Pocket
Color
Blue
Material
Paper, Plastic
Product Type
File Pockets

Description

File Pocket, Height 14 9/16 in, Width 10 1/4 in, Sheet Size 8-1/2 x 14 in, Material Paper, Plastic, Color Blue, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.