Zoro Homepage

Environmental Sample Bottle, 1000 mL, Pk50

  • Mfr # 6FAH4

  • Zoro # G3393074


product price: $154.99
/pk 50, $3.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAH4
Zoro #
G3393074
UPC #
190735561713
Country of Origin
India

Dimensions

Diameter
92 mm
Labware Height - Metric
217 mm
Height
217mm
Labware Height - English
8.54 in
Body Diameter - Metric
92 mm
Overall Height - Metric
217 mm
Mouth Size
Narrow

Details

Item
Environmental Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL/32 oz.
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Labware Closure Type
Screw On
Pre-Cleaned
None
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Includes Closure
Yes
Labware Capacity - Metric
1 L
Labware Capacity - English
32 oz
Labware Body Material
HDPE
Labware Closure Color
Natural
Labware Body Color
Clear
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Clarity
Transparent
Capacity - Metric
1 L
Basic Material
Plastic
Body Color
Clear
Closure Color
Natural
Closure Liner Material
Unlined
Graduated
No
Closure Type
Screw On
Bottle Type
Sampling
Closure Included
Yes
Capacity - English
32 fl oz

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 92 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 217 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.