Zoro Homepage

Environmental Sample Bottle, 250 mL, Pk250

  • Mfr # 6FAH2

  • Zoro # G1747645


product price: $285.99
/pk 250, $1.14/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAH2
Zoro #
G1747645
UPC #
190735561690
Country of Origin
India

Dimensions

Diameter
61 mm
Labware Height - Metric
133 mm
Height
133mm
Labware Screw Closure Size
24-415 mm
Labware Height - English
5.24 in
Screw Closure Size
24-415 mm
Overall Height - Metric
133 mm
Body Diameter - Metric
61 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Environmental Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
250mL/8 oz.
Labware Closure Type
Screw On
Labware Body Color
Clear
Graduation Range
Not Specified
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Natural
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Capacity - English
8 oz
Labware Clarity
Transparent
Includes Closure
Yes
Pre-Cleaned
None
Labware Capacity - Metric
250 mL
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Basic Material
Plastic
Clarity
Transparent
Closure Type
Screw On
Body Material
HDPE
Body Color
Clear
Closure Included
Yes
Bottle Type
Sampling
Closure Color
Natural
Capacity - English
8 fl oz
Closure Liner Material
Unlined
Capacity - Metric
250 mL
Graduated
No

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 133 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.