Zoro Homepage

Environmental Sample Bottle, 500 mL, PK125

  • Mfr # 6FAH7

  • Zoro # G0731692


product price: $226.99
/pk 125, $1.82/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FAH7
Zoro #
G0731692
UPC #
190735561744
Country of Origin
India

Dimensions

Diameter
73 mm
Labware Screw Closure Size
53-415 mm
Labware Height - Metric
168 mm
Labware Height - English
6.61 in
Height
168mm
Screw Closure Size
53-415 mm
Overall Height - Metric
168 mm
Body Diameter - Metric
73 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide

Details

Item
Environmental Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500mL/16 oz.
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Special Features
Leak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage Light Sensitive Product
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Body Material
HDPE
Labware Clarity
Opaque
Includes Closure
Yes
Labware Closure Color
Natural
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Capacity - English
16.9 fl oz
Bottle Type
Sampling
Closure Liner Material
Unlined
Body Color
Clear
Closure Included
Yes
Clarity
Opaque
Graduated
No
Basic Material
Plastic
Closure Color
Natural
Capacity - Metric
500 mL
Closure Type
Screw On

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.