Zoro Homepage

EPDM Round Cord, 1" D, 5' L, 70A, Black

  • Mfr # ZUSA-RC-665

  • Zoro # G002582389


product price: $50.39
/ea

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Cross Section Actual
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-665
Zoro #
G002582389
UPC #
193005480578
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Diameter
1 in

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Cross Section Actual
1 in
Oil Resistance
Poor
Maximum Temperature
300 Degrees F
Chemical Resistance
Good
Shape
Round
Water Resistance
Excellent
Cross Section Fractional
1 in
Weather Resistance
Excellent
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
-65 Degrees F

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.