EPDM Round Cord, 13/64" D, 50' L, 70A, Black

  • Mfr # ZUSA-RC-705

  • Zoro # G702582795


product price: $30.69
/ea

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Cross Section Actual
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-705
Zoro #
G702582795
UPC #
193005480141
Country of Origin
United States

Dimensions

Overall Diameter
13/64 in
Overall Length
50 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Cross Section Actual
0.21 in
Grade
Standard
Maximum Temperature
300 Degrees F
Water Resistance
Excellent
Weather Resistance
Excellent
Chemical Resistance
Good
Shape
Round
Minimum Temperature
-65 Degrees F
Abrasion Resistance
Good
Cross Section Fractional
3/16 in
Oil Resistance
Poor

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.