Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Round Cord, 1/4" D, 5' L, 70A, Black

  • Mfr # ZUSA-RC-671

  • Zoro # G302582713


product price: $5.49
/ea

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Overall Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-671
Zoro #
G302582713
UPC #
193005480509
Country of Origin
China

Dimensions

Overall Diameter
1/4 in
Overall Length
5 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Chemical Resistance
Good
Abrasion Resistance
Good
Cross Section Actual
0.25 in
Shape
Round
Grade
Standard
Cross Section Fractional
1/4 in
Weather Resistance
Excellent
Minimum Temperature
-65 Degrees F
Oil Resistance
Poor
Water Resistance
Excellent
Maximum Temperature
300 Degrees F

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.