EPDM Round Cord, 1.5 mm D, 50' L, 70A, Black

  • Mfr # ZUSA-RC-1195

  • Zoro # G502582353


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Overall Diameter
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1195
Zoro #
G502582353
UPC #
193005480653
Country of Origin
United States

Dimensions

Overall Diameter
1/16 in
Overall Length
50 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Shape
Round
Chemical Resistance
Good
Oil Resistance
Poor
Minimum Temperature
-65 Degrees F
Weather Resistance
Excellent
Abrasion Resistance
Good
Grade
Standard
Water Resistance
Excellent
Cross Section Actual
1.5 mm
Maximum Temperature
300 Degrees F

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.