EPDM Round Cord, 2.5 mm D, 50' L, 70A, Black
Mfr # ZUSA-RC-1197
Zoro # G802582459
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1197
Zoro #
G802582459
UPC #
193005480677
Country of Origin
United States
Dimensions
Overall Diameter
3/32 in
Overall Length
50 ft
Details
Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Oil Resistance
Poor
Grade
Standard
Weather Resistance
Excellent
Minimum Temperature
-65 Degrees F
Abrasion Resistance
Good
Cross Section Actual
2.5 mm
Chemical Resistance
Good
Shape
Round
Maximum Temperature
300 Degrees F
Water Resistance
Excellent
Description
EPDM Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.