Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Round Cord, 3 mm D, 100' L, 70A, Black

  • Mfr # ZUSA-RC-446

  • Zoro # G402582613


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Overall Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-446
Zoro #
G402582613
UPC #
193005304225
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Overall Length
100 ft

Details

Item
EPDM Round Cord
Material
EPDM
Color
Black
Durometer
70A
Tensile Strength
1,500 psi
Weather Resistance
Excellent
Water Resistance
Excellent
Chemical Resistance
Good
Maximum Temperature
300 Degrees F
Cross Section Actual
3 mm
Abrasion Resistance
Good
Grade
Standard
Oil Resistance
Poor
Shape
Round
Minimum Temperature
-65 Degrees F

Description

EPDM Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.